IDEAL® Wipes

Item #: 0648646

Cat #: 38-500

UPC: 783250385003

$ 27.33 EA
Company wide:
301 in stock
Documents & Guides
Multi-Purpose Towel, Monster-Wipes, Dimensions: 12" x 9", Includes: 82 Wipes

Overview

Multi-Purpose Towel, Monster-Wipes, Dimensions: 12" x 9", Includes: 82 Wipes

IDEAL Wipes The Multi-Purpose Towel, Light Yellow, Translucent, 12 IN Length, Package Type: Can, 9 IN Width, Orange Citrus Odor, Package: 82/Can

Also known as: 783250385003, 38-500, IDE38500

Specifications

Length: 12 in
Width: 9 in
Type: Cleaner
Length: 12 in
Type: Cleaner
Width: 9 in