630A, 700VAC, Semicndr Fuse Bolt Down

Item #: 0648576

Cat #: LA070URD31LI0630

UPC: 079458153736

Company wide:
0 in stock
Documents & Guides
630Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

630Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458153736, LA070URD31LI0630, LFULA070URD31LI063

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Speed: Very Fast Acting
Interrupt Rating DC: 200 kA
Type: Semi Conductor Fuse