56" Ind Grade Down Draft Ceil Fan

Item #: 0648513

Cat #: IHR56

UPC: 686334797153

Company wide:
0 in stock
56 IN Down Draft Ceiling Fan, Industrial Grade, Basic White, Metal, 120 V, 0.6 AMP, CFM 7000, Fan Speed- 310 RPM

Overview

56 IN Down Draft Ceiling Fan, Industrial Grade, Basic White, Metal, 120 V, 0.6 AMP, CFM 7000, Fan Speed- 310 RPM
Also known as: 686334797153, IHR56, TPIIHR56

Specifications

Color: White
Standards: California Proposition 65
Width: 56 in
Color: White
Width: 56 in
Standards: California Proposition 65