6V Battery 5 Ah

Item #: 0648508

Cat #: 0650

UPC: 762158006401

$ 11.28 EA
Company wide:
169 in stock
Documents & Guides
6V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 5 Ah at 0.25 A.

Overview

6V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 5 Ah at 0.25 A.

ELK Sealed Lead Acid Batteries are excellent for the following applications with regard to size, Amp hour rating, and proper terminal connections: battery backup (for Access Control Systems, Fire Alarm Systems, and Security Alarm Systems), emergency lights, lighted exit signs, and uninterruptible power supplies.

Also known as: 762158006401, 0650, EKP0650, battery, Lead Horned Brick

Features & Benefits

  • Operates on the Peltier effect for cooling or heating
  • Contains no refrigerant, making it earth friendly
  • Filterless design reduces maintenance requirements
  • Compressor-free air conditioning for demanding indoor and outdoor applications
  • Thermoelectric coolers utilize Peltier effects for closed-loop cooling in small enclosures. This Thermoelectric Cooler TE16 48V with Shroud, TE162048010 measures 15.93x7.35x7.27in with a material of Steel colored Lt Gray.
  • Shrouded and unshrouded models included in standard packages
  • Operating temperature range -40 C (-40 F) to 55 C (131 F)
  • Partial recess mount
  • DC Powered operation for 24V and 48V applications
  • Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

Volts DC: 6
Amps: 5
Volts DC: 6
Amps: 5