QN Plug Pack Asmbly, 8 Pack, IG Cat 6A S

Item #: 0648503

Cat #: QPPEDGDB10

UPC: 074983095667

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) gray cable with a 8-pack blue plug pack on one end and modular plugs on the other end, International Gray, 10 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) gray cable with a 8-pack blue plug pack on one end and modular plugs on the other end, International Gray, 10 ft.
Also known as: 074983095667, QPPEDGDB10, PDTQPPEDGDB10

Specifications

Color: Blue, International Gray
Shielding: Shielded
Connector Type: CAT 6A
Color: Blue, International Gray
Connector Type: CAT 6A
Shielding: Shielded