Terminal Block, Splicer/Reducer, 2P

Item #: 0648460

Cat #: TBS2-2

UPC: 662381167118

$ 35.12 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block, Splicer/Reducer, 2 Pole, 2-14 AWG, 75 Amp, 600 Volt, Thermal Plastic, Black

Overview

Terminal Block, Splicer/Reducer, 2 Pole, 2-14 AWG, 75 Amp, 600 Volt, Thermal Plastic, Black
Also known as: 662381167118, TBS2-2, NSITBS22

Specifications

Amps: 75
Color: Black
Material: Plastic
Volts AC: 600
Allowable Gauge Range: 14 - 2
Amps: 75
Material: Plastic
Allowable Gauge Range: 14 - 2
Color: Black
Volts AC: 600