Starter, Disconnect, Auxiliary Contact, 60-86A, 1NC, for 106, 112

Item #: 0648456

Cat #: 195-GA01

UPC: 662072217313

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Enclosed, Disconnect, Auxiliary Contact, 60 - 86 Amp, 1 Normally Closed, for Bulletin 194R

Overview

Starter, Enclosed, Disconnect, Auxiliary Contact, 60 - 86 Amp, 1 Normally Closed, for Bulletin 194R

195 IEC Auxiliary Contacts for Side Mounting , 0 N.O. 1 N.C.

Also known as: 662072217313, 195-GA01, ALB195GA01

Specifications

Mounting: Device
Poles: 1
Type: Auxiliary Contact
Amps Range: 60 - 86
Mounting: Device
Type: Auxiliary Contact
Poles: 1
Amps Range: 60 - 86