Single Circuit Track, 6', Black

Item #: 0648393

Cat #: LT6B

UPC: 660674109180

Company wide:
0 in stock
Documents & Guides
Single Circuit Track, 6 Foot, Black

Overview

Single Circuit Track, 6 Foot, Black
Also known as: 660674109180, LT6B, CTCLT6B

Specifications

Color Temperature: 2100 (Warm White)
Volts AC: 120
Wattage: 15
Length: 15 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 2100 (Warm White)
Wattage: 15
Light Technology: LED
Volts AC: 120
Length: 15 ft
Dimmable: Yes