9-in-1 Screwdriver/Nut Driver

Item #: 0648345

Cat #: 23932

UPC: 082472239324

Company wide:
0 in stock
Documents & Guides
Screwdriver; 9-in-1; Tip Type: #1, #2 Phillips, 3/16 In, 1/4 In Slot, 1/4in, 5/16 In, 3/8 In Hex Socket, #2, #3 Robertson

Overview

Screwdriver; 9-in-1; Tip Type: #1, #2 Phillips, 3/16 In, 1/4 In Slot, 1/4in, 5/16 In, 3/8 In Hex Socket, #2, #3 Robertson

This 9-in-1 screwdriver features a slip resistant ergonomic grip for maximum torque. It is a 25% thicker nut driver for longer life.

Also known as: 082472239324, 23932, LNX23932

Features & Benefits

  • COMFORTABLE GRIP: Slip-resistant ergonomic grip for maximum torque
  • REDUCED STRIPPING: 25% thicker nut driver for longer life
  • Metal insert allows rugged use without breaking
  • Includes #2 and #3 square, 3/16-in and 1/4-in slotted, #1 and #2 Phillips, 1/4-in, 5/16-in, and 3/8-in nut drivers

Specifications

Diameter: 3/16 in, 1/4 in, 3/8 in, 5/16 in
Size: # 1, # 2, # 3
Type: Combo Screwdriver
Diameter: 3/16 in, 1/4 in, 3/8 in, 5/16 in
Type: Combo Screwdriver
Size: # 1, # 2, # 3