QN Plug Pack Asmbly, 6 Pack, IG Cat 6A S

Item #: 0648274

Cat #: QPPEDGAW03

UPC: 074983087624

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) gray cable with a 6-pack white plug pack on one end and modular plugs on the other end.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) gray cable with a 6-pack white plug pack on one end and modular plugs on the other end.
Also known as: 074983087624, QPPEDGAW03, PDTQPPEDGAW03

Specifications

Color: White
Length: 3 in
Shielding: Shielded
Connector Type: CAT 6A
Color: White
Shielding: Shielded
Length: 3 in
Connector Type: CAT 6A