
Panel, Swing-Out, Size: 21" x 17", Nema 4X, Steel
Item #: 0648262
Cat #: UU6050SP
UPC: 783510347703
$ 439.53 EA
Company wide:
0
in stock
Documents & Guides
Panel, Swing-Out, Size: 21 Inch x 17 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Overview
Panel, Swing-Out, Size: 21 Inch x 17 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures
Installs front-mounted panels in Ultrx fiberglass enclosures. The nVent HOFFMAN front-mounted swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included. Note: Front mounting position is approximately 140mm/5.5 IN. back on 400mm enclosures.
Also known as: 783510347703, UU6050SP, HOFUU6050SP
Features & Benefits
- For use with Ultrx Series Products
Specifications
| Width: | 17 in |
| Height: | 21 in |
| Color: | White |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4X |
| Standards: | Build America Buy America Compliant |
| Width: | 17 in |
| Color: | White |
| IP/NEMA Rating: | NEMA 4X |
| Height: | 21 in |
| Material: | Steel |
| Standards: | Build America Buy America Compliant |