Type Ch Neutral Switching Circuit Breaker

Item #: 0648213

Cat #: CH220SWST

UPC: 782113932958

$ 708.17 EA
Company wide:
0 in stock
Documents & Guides
Type Ch Neutral Switching Circuit Breaker, 2-pole, 20 Amp, 10 Kaic, 120 Vac, Shunt Trip

Overview

Type Ch Neutral Switching Circuit Breaker, 2-pole, 20 Amp, 10 Kaic, 120 Vac, Shunt Trip
Also known as: 782113932958, CH220SWST, CUTCH220SWST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20