Modular Splice Adapter

Item #: 0648174

Cat #: 5815-B26

UPC: 054007045793

Company wide:
0 in stock
Documents & Guides
Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .910 - .1.065", Wire Range: 4/0 AWG - 250 MCM. ***Used with 5815 Series Modular Equipment Tee.***

Overview

Modular Splice Kit, Cold Shrink, 15 kV, Shielded cable, Insulation Range: .910 - .1.065", Wire Range: 4/0 AWG - 250 MCM. ***Used with 5815 Series Modular Equipment Tee.***

3M™ GSK Shield Grounding Accessory Kit is designed to convert concentric neutral or jacketed concentric neutral QT II or QT III termination kits. This kit is suitable for use on 5 to 35 kV tape shielded and longitudinally corrugated power cables.

Also known as: 054007045793, 5815-B26, MMM5815B26

Specifications

Volts AC: 15kV
Allowable Gauge Range: 4/0 - 250
Volts AC: 15kV
Allowable Gauge Range: 4/0 - 250