QN Rec Plug Pack Asmbly, 6 Pack, BU Cat

Item #: 0648139

Cat #: QPPEDBRS03

UPC: 074983125975

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 6-pack silver recessed plug pack on one end and modular plugs on the other end, Blue, 3 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 6-pack silver recessed plug pack on one end and modular plugs on the other end, Blue, 3 ft.
Also known as: 074983125975, QPPEDBRS03, PDTQPPEDBRS03

Specifications

Color: Blue, Silver
Length: 3 in
Shielding: Shielded
Color: Blue, Silver
Shielding: Shielded
Length: 3 in