QN Plug Pack Asmbly, 8 Pack, BU Cat 6A S

Item #: 0648094

Cat #: QPPEDBDW14

UPC: 074983095568

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack white plug pack on one end and modular plugs on the other end, Blue, 14 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack white plug pack on one end and modular plugs on the other end, Blue, 14 ft.
Also known as: 074983095568, QPPEDBDW14, PDTQPPEDBDW14

Specifications

Color: Blue, White
Shielding: Shielded
Connector Type: CAT 6A
Color: Blue, White
Connector Type: CAT 6A
Shielding: Shielded