QN Plug Pack Asmbly, 8 Pack, BU Cat 6A S

Item #: 0648036

Cat #: QPPEDBDB14

UPC: 074983095414

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack blue plug pack on one end and modular plugs on the other end, Blue, 14 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack blue plug pack on one end and modular plugs on the other end, Blue, 14 ft.
Also known as: 074983095414, QPPEDBDB14, PDTQPPEDBDB14

Specifications

Color: Blue
Shielding: Shielded
Connector Type: CAT 6A
Color: Blue
Connector Type: CAT 6A
Shielding: Shielded