QN Plug Pack Asmbly, 8 Pack, BU Cat 6A S

Item #: 0648011

Cat #: QPPEDBDB05

UPC: 074983095377

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack blue plug pack on one end and modular plugs on the other end, Blue, 5 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack blue plug pack on one end and modular plugs on the other end, Blue, 5 ft.
Also known as: 074983095377, QPPEDBDB05, PDTQPPEDBDB05

Specifications

Color: Blue
Shielding: Shielded
Connector Type: CAT 6A
Color: Blue
Connector Type: CAT 6A
Shielding: Shielded