QN Plug Pack Asmbly, 8 Pack, BU Cat 6A S

Item #: 0647995

Cat #: QPPEDBDB03

UPC: 074983095360

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack blue plug pack on one end and modular plugs on the other end.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 8-pack blue plug pack on one end and modular plugs on the other end.
Also known as: 074983095360, QPPEDBDB03, PDTQPPEDBDB03

Specifications

Color: Blue
Length: 3 in
Shielding: Shielded
Connector Type: CAT 6A
Color: Blue
Shielding: Shielded
Length: 3 in
Connector Type: CAT 6A