LTG CONT OPN 60A 4P 240V

Item #: 0647943

Cat #: CN35GN4BB

UPC: 782113000725

$ 2241.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 60 A, 1 NO, 60 A, Four-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 60 A, 1 NO, 60 A, Four-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113000725, CN35GN4BB, CUTCN35GN4BB

Specifications

Family / Style: Freedom
Poles: 4
Amps: 60
Family / Style: Freedom
Amps: 60
Poles: 4