3W T2.5 Mini Incandescent Lamp

Item #: 0647907

Cat #: S6905

UPC: 045923069055

$ 7.41 EA
Company wide:
39 in stock
3 Watt miniature; T2 1/2; 10000 Average rated hours; Miniature Bayonet Base; 120 Volt

Overview

3 Watt miniature; T2 1/2; 10000 Average rated hours; Miniature Bayonet Base; 120 Volt
Also known as: 045923069055, S6905, SATS6905

Specifications

Shape: T2-1/2 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Color Temperature: 2700 (Warm White)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Shape: T2-1/2 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 3
Base: Bayonet (BA9s)
Dimmable: No