Reflector Trim, 4", Chrome Baffle/White Trim

Item #: 0647898

Cat #: B402CLWH

UPC: 847801004031

$ 24.71 EA
Company wide:
0 in stock
Documents & Guides
Reflector Trim, Diameter: 4 inch, Color: Chrome Baffle/White Trim

Overview

Reflector Trim, Diameter: 4 inch, Color: Chrome Baffle/White Trim
Also known as: 847801004031, B402CLWH, ETEB402CLWH

Specifications

Color: Chrome
Diameter: 4 in
Color: Chrome
Diameter: 4 in