
Hex Head Tap Bolt, Stainless Steel, 1/2 x 3/4"
Item #: 0647879
Cat #: MBS1234
UPC: 781002698449
$ 3.58 EA
Company wide:
172
in stock
Hex Head Tap Bolt, Stainless Steel, Full Thread, 1/2 x 3/4 Inch
Overview
Hex Head Tap Bolt, Stainless Steel, Full Thread, 1/2 x 3/4 Inch
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002698449, MBS1234, 1234SSMB
Specifications
| Diameter: | 1/2 in |
| Length: | 3/4 in |
| Material: | Stainless Steel |
| Screw Head: | Hex |
| Diameter: | 1/2 in |
| Material: | Stainless Steel |
| Length: | 3/4 in |
| Screw Head: | Hex |