Nylon Insulated Ring Terminal, Bolt Hole #8, Wire Range #22-#16 AWG, Copper

Item #: 0647876

Cat #: RA18-8

UPC: 786210803883

$ 1.87 EA
Company wide:
200 in stock
Documents & Guides
Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Tin Plated

Overview

Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Tin Plated

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210803883, RA18-8, THBRA188

Specifications

Color: Red
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 22 - 16
Color: Red
Volts AC: 600
Material: Copper, Nylon
Allowable Gauge Range: 22 - 16