QN Plug Pack Asmbly, 6 Pack, BU Cat 6A S

Item #: 0647799

Cat #: QPPEDBAB07

UPC: 074983087341

Call for price
Company wide:
0 in stock
QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 6-pack blue plug pack on one end and modular plugs on the other end, Blue, 7 ft.

Overview

QuickNet Plug Pack Cable Assembly made with Category 6A, shielded dual rated (CM/LSZH) blue cable with a 6-pack blue plug pack on one end and modular plugs on the other end, Blue, 7 ft.
Also known as: 074983087341, QPPEDBAB07, PDTQPPEDBAB07

Specifications

Color: Blue
Shielding: Shielded
Connector Type: CAT 6A
Color: Blue
Connector Type: CAT 6A
Shielding: Shielded