OPEN BACK SPOTLIGHT 12V MR16

Item #: 0647741

Cat #: T196WH

UPC: 661209026620

Call for price
Company wide:
0 in stock
Documents & Guides
Open Back Gimbal Ring - 50W MR16

Overview

Open Back Gimbal Ring - 50W MR16
Also known as: 661209026620, T196WH, JUNT196WH

Specifications

Color: White
Color: White