Bjmi8-3 Poles

Item #: 0647643

Cat #: 0176 670.13

UPC: 662019963082

$ 5.11 EA
Company wide:
4 in stock
Documents & Guides
Abb 0176-670.13 Bjmi8 3 Poles

Overview

Abb 0176-670.13 Bjmi8 3 Poles
Also known as: 662019963082, 0176 670.13, ENT1SNA176670R1300

Specifications

Type: Assembled, Jumper Bar
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Family / Style: Entrelec