Jumper Bar, Type: BJMI8

Item #: 0647641

Cat #: 0176 669.16

UPC: 662019963075

$ 3.37 EA
Company wide:
1 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 2 Pole. 41 Amp. Type: BJMI8. Used with M 6/8 blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 2 Pole. 41 Amp. Type: BJMI8. Used with M 6/8 blocks.
Also known as: 662019963075, 0176 669.16, ENT1SNA176669R1600

Specifications

Poles: 2
Type: Jumper Bar
Family / Style: Entrelec
Amps: 41
Poles: 2
Family / Style: Entrelec
Type: Jumper Bar
Amps: 41