Contactor, Definite Purpose, 40A, 4P, 120VAC Coil, Open

Item #: 0647617

Cat #: C25END440A

UPC: 782113565309

$ 312.73 EA
Company wide:
0 in stock
Documents & Guides
40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil, Series D1

Overview

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil, Series D1
Also known as: 782113565309, C25END440A, CUTC25END440A

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 40
Poles: 4
Volts AC Control: 120
Mounting: Surface
Poles: 4
Type: Contactor, Definite Purpose
Amps: 40