
12A, 600V, Photovoltaic Fast Acting Fuse
Item #: 0647616
Cat #: KLKD012
UPC: 079458102079
$ 61.79 EA
Company wide:
17
in stock
Documents & Guides
12 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Overview
12 Amp Fuse, High Speed, North American Style, Brand or Series: KLK, Type: Cartridge Lead, Voltage Rating: 600V AC/DC, Interrupting Rating: 100000 Amp VAC, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Features: Fast Acting
Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.
Also known as: 079458102079, KLKD012, LFUKLKD012
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Amps: | 12 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA, 50 kA |
| Interrupt Rating AC: | 100 kA |
| Family / Style: | KLKD |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 12 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA, 50 kA |
| Family / Style: | KLKD |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Material: | Melamine |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 100 kA |