Wing-Nut® Wire Conn, 452® Red, 25,000/Barrel

Item #: 0647607

Cat #: 30-852

UPC: 783250308521

$ 0.17 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Wire Connector, Wing-Nut®, Twist-On, Number Of Conductors: 2, 4, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 8 AWG, 18/2 AWG Min, 10/4 AWG MAX, Material: Flame-retardant polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 452, Flammability Rating: UL94V-2

Overview

IDEAL, Wire Connector, Wing-Nut®, Twist-On, Number Of Conductors: 2, 4, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 8 AWG, 18/2 AWG Min, 10/4 AWG MAX, Material: Flame-retardant polypropelene, Color: Red, Voltage Rating: 600 V, Model Number: 452, Flammability Rating: UL94V-2

Create strong, reliable splices using Wing-Nut Wire Connectors from IDEAL Electrical. Designed for easy application, the red Wing-Nut handles a wide wire range from #18 to #8 AWG and is rated up to 600V (or 1000V in signs/fixtures). The contoured, high-leverage wings give you extra torque with every twist, making installation quick and comfortable. Its tough, expanding copolymer shell and live-action spring work together to ensure a secure connection every time. Experience smooth, dependable installations on a wide range of wire combinations using red Wing-Nut wire connectors.

Also known as: 783250308521, 30-852, IDE30852

Specifications

Color: Red
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65