Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, Gray

Item #: 0647598

Cat #: 5128-0

UPC: 050169512807

$ 34.01 EA
Company wide:
39 in stock
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 1-Pole, 20 Amp, 120-277 Volt, Toggle Switch, Gray.

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 1-Pole, 20 Amp, 120-277 Volt, Toggle Switch, Gray.

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Includes gasket and mounting hardware Multi-lingual instructions in each package Most units supplied with a switch(es) - no need to purchase separate components Switch/cover units are supplied with the switch unassembled to the cover

Also known as: 050169512807, 5128-0, RAC51280

Features & Benefits

  • Rugged die-cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Supplied with SP 120-277VAC, 20A switch - no need to purchase separate components
  • Installation hardware and multilingual instructions are included
  • NEMA 3R rated
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1