
1-1/4", Type SLB, Aluminum Conduit Body
Item #: 0647585
Cat #: EASLB-4
UPC: 783936166063
$ 25.85 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: SLB, "E" Series, Size: 1-1/4", Material: Aluminum Alloy. Includes: Cover & Gasket. ** "E" Series used on EMT conduit **
Overview
Conduit Body, Type: SLB, "E" Series, Size: 1-1/4", Material: Aluminum Alloy. Includes: Cover & Gasket. ** "E" Series used on EMT conduit **
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936166063, EASLB-4, KILEASLB4
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Material: | Aluminum Alloy |
| Type: | Type LB |
| Hub Diameter: | 1 1/4 in |
| Material: | Aluminum Alloy |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LB |