Conduit Body Cover, Type: Screw-On, E-Series, 2-1/2" - 3", Aluminum.

Item #: 0647581

Cat #: ESCV-6

UPC: 783936165899

$ 18.74 EA
Company wide:
36 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, E-Series, Size: 2-1/2" - 3", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, E-Series, Size: 2-1/2" - 3", Material: Stamped Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165899, ESCV-6, KILESCV6

Specifications

Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in
Material: Aluminum
Hub Diameter: 2 1/2 in, 3 in