
1-1/4" , 1-1/2" Aluminum, "E" Series, Conduit Body Cover
Item #: 0647579
Cat #: ESCV-4
UPC: 783936165875
$ 6.17 EA
Company wide:
141
in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, E-Series, Size: 1-1/4" - 1-1/2", Material: Stamped Aluminum.
Overview
Conduit Body Cover, Type: Screw-On, E-Series, Size: 1-1/4" - 1-1/2", Material: Stamped Aluminum.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165875, ESCV-4, KILESCV4
Specifications
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in, 1 1/2 in |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in, 1 1/2 in |