1" Aluminum, "E" Series, Conduit Body Cover

Item #: 0647578

Cat #: ESCV-3

UPC: 783936165868

$ 5.29 EA
Company wide:
156 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, E-Series, Size: 1", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Screw-On, E-Series, Size: 1", Material: Stamped Aluminum.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165868, ESCV-3, KILESCV3

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in