
2-1/2", Type C, "E" Series, Aluminum Conduit Body
Item #: 0647572
Cat #: EAC-7
UPC: 783936165165
$ 124.23 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: C, "E" Series, Size: 2-1/2", Material: Aluminum Alloy.
Overview
Conduit Body, Type: C, "E" Series, Size: 2-1/2", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165165, EAC-7, KILEAC7
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Material: | Aluminum Alloy |
| Hub Diameter: | 2 1/2 in |
| Material: | Aluminum Alloy |
| Hub Diameter: | 2 1/2 in |