2", "E" Series, Fiber Gasket

Item #: 0647571

Cat #: EGKV-5

UPC: 783936165950

$ 4.87 EA
Company wide:
96 in stock
Documents & Guides
Conduit Body Gasket, Type: Closed, "E" Series, Size: 2", Material: Fiber.

Overview

Conduit Body Gasket, Type: Closed, "E" Series, Size: 2", Material: Fiber.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165950, EGKV-5, KILEGKV5

Specifications

Material: Fiber
Hub Diameter: 2 in
Material: Fiber
Hub Diameter: 2 in