1-1/2", 1-1/4", "E" Series, Fiber Gasket

Item #: 0647570

Cat #: EGKV-4

UPC: 783936165943

$ 3.89 EA
Company wide:
112 in stock
Documents & Guides
Conduit Body Gasket, Type: Closed, "E" Series, Size: 1-1/4" - 1-1/2", Material: Fiber.

Overview

Conduit Body Gasket, Type: Closed, "E" Series, Size: 1-1/4" - 1-1/2", Material: Fiber.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165943, EGKV-4, KILEGKV4

Specifications

Material: Fiber
Hub Diameter: 1 1/4 in, 1 1/2 in
Material: Fiber
Hub Diameter: 1 1/4 in, 1 1/2 in