1", Type LB, "E" Series, Conduit Body

Item #: 0647556

Cat #: EALB-3

UPC: 783936165028

$ 18.61 EA
Company wide:
10 in stock
Documents & Guides
Conduit Body, Type: LB, "E" Series, Size: 1", Material: Aluminum Alloy.

Overview

Conduit Body, Type: LB, "E" Series, Size: 1", Material: Aluminum Alloy.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165028, EALB-3, KILEALB3, line box

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications

Specifications

Material: Aluminum Alloy
Type: Type LB
Hub Diameter: 1 in
Material: Aluminum Alloy
Hub Diameter: 1 in
Type: Type LB