
3/4", Type LB, "E" Series, Conduit Body
Item #: 0647555
Cat #: EALB-2
UPC: 783936165011
$ 12.80 EA
Company wide:
75
in stock
Documents & Guides
Conduit Body, Type: LB, "E" Series, Size: 3/4", Material: Aluminum Alloy.
Overview
Conduit Body, Type: LB, "E" Series, Size: 3/4", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165011, EALB-2, KILEALB2, lb
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Material: | Aluminum Alloy |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum Alloy |
| Hub Diameter: | 3/4 in |
| Type: | Type LB |