
1/2", Type LB, "E" Series, Conduit Body
Item #: 0647554
Cat #: EALB-1
UPC: 783936165004
$ 10.34 EA
Company wide:
12
in stock
Documents & Guides
Conduit Body, Type: LB, "E" Series, Size: 1/2", Material: Aluminum Alloy.
Overview
Conduit Body, Type: LB, "E" Series, Size: 1/2", Material: Aluminum Alloy.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165004, EALB-1, KILEALB1, Condulet
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Material: | Aluminum Alloy |
| Type: | Type LB |
| Hub Diameter: | 1 1/2 in |
| Material: | Aluminum Alloy |
| Hub Diameter: | 1 1/2 in |
| Type: | Type LB |