2", Type C, "E" Series, Aluminum Conduit Body

Item #: 0647553

Cat #: EAC-6

UPC: 783936165158

$ 62.06 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: C, "E" Series, Size: 2", Material: Aluminum Alloy.

Overview

Conduit Body, Type: C, "E" Series, Size: 2", Material: Aluminum Alloy.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165158, EAC-6, KILEAC6

Features & Benefits

  • Flat back design for easy mounting close to walls
  • Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
  • May be used on aluminum or steel conduit
  • Lightweight, makes installation simple
  • Ideal for commercial and light industrial applications

Specifications

Material: Aluminum Alloy
Hub Diameter: 2 in
Material: Aluminum Alloy
Hub Diameter: 2 in