
3/4", Type LL, "E" Series, Conduit Body
Item #: 0647543
Cat #: EALL-2
UPC: 783936165219
$ 12.77 EA
Company wide:
5
in stock
Documents & Guides
Conduit Body, Type: LL, "E" Series, Size: 3/4", Material: Aluminum Alloy, Covers Sold Separately
Overview
Conduit Body, Type: LL, "E" Series, Size: 3/4", Material: Aluminum Alloy, Covers Sold Separately
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936165219, EALL-2, KILEALL2
Features & Benefits
- Flat back design for easy mounting close to walls
- Cast of high strength, corrosion and weather resistant aluminum alloy with painted finish
- May be used on aluminum or steel conduit
- Lightweight, makes installation simple
- Ideal for commercial and light industrial applications
Specifications
| Material: | Aluminum Alloy |
| Type: | Type LL |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum Alloy |
| Hub Diameter: | 3/4 in |
| Type: | Type LL |