2-1/2" - 3", "E" Series, Cover Gasket

Item #: 0647536

Cat #: EGKN-6

UPC: 783936166018

$ 3.27 EA
Clearance
Price good while supplies last
Company wide:
114 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 2-1/2" - 3", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 2-1/2" - 3", Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936166018, EGKN-6, KILEGKN6

Specifications

Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in
Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in