2", "E" Series, Cover Gasket

Item #: 0647535

Cat #: EGKN-5

UPC: 783936166001

$ 6.98 EA
Company wide:
76 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 2", Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936166001, EGKN-5, KILEGKN5

Specifications

Material: Neoprene
Hub Diameter: 2 in
Material: Neoprene
Hub Diameter: 2 in