1-1/4" - 1-1/2", "E" Series, Cover Gasket

Item #: 0647534

Cat #: EGKN-4

UPC: 783936165998

$ 4.76 EA
Company wide:
103 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 1-1/4" - 1-1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 1-1/4" - 1-1/2", Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165998, EGKN-4, KILEGKN4

Specifications

Material: Neoprene
Hub Diameter: 1 1/4 in, 1 1/2 in
Material: Neoprene
Hub Diameter: 1 1/4 in, 1 1/2 in