1", "E" Series, Cover Gasket

Item #: 0647533

Cat #: EGKN-3

UPC: 783936165981

$ 4.76 EA
Company wide:
185 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 1", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 1", Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165981, EGKN-3, KILEGKN3

Specifications

Material: Neoprene
Hub Diameter: 1 in
Material: Neoprene
Hub Diameter: 1 in