1/2", "E" Series, Cover Gasket

Item #: 0647531

Cat #: EGKN-1

UPC: 783936165967

$ 4.09 EA
Company wide:
159 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 1/2", Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936165967, EGKN-1, KILEGKN1

Specifications

Material: Neoprene
Hub Diameter: 1/2 in
Material: Neoprene
Hub Diameter: 1/2 in