3-1/2" - 4", "E" Series, Cover Gasket

Item #: 0647530

Cat #: EGKN-7

UPC: 783936166025

$ 18.03 EA
Company wide:
25 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 3-1/2" - 4", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 3-1/2" - 4", Material: Neoprene.

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936166025, EGKN-7, KILEGKN7

Specifications

Material: Neoprene
Hub Diameter: 4 in, 3 1/2 in
Material: Neoprene
Hub Diameter: 4 in, 3 1/2 in