Floor Box Cover, 1-Gang, Type: Communications/Power, Aluminum

Item #: 0647498

Cat #: 830CKTCAL

UPC: 786564054665

$ 62.15 EA
Company wide:
0 in stock

Overview

Floor Box Cover, 1-Gang, Type: Communications/Power, 2 Inch and 1 Inch Plugs, Aluminum

Brushed aluminum power or communication plate with 2" and 1 1/4" trade size plugs. Acceptable for use with threaded conduit when passing through power cables. NOTE: Not available in Brushed Aluminum finish. Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetalliccovers are interchangeable with aluminum flanges."

Also known as: 786564054665, 830CKTCAL, WMD830CKTCAL

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum